Shop Alternate Products
This Product is Discontinued
First Aid Only
First Aid Kit, Plastic, 50 Person (Discontinued)
Mfr # 91093
Zoro # G8825921
Free Shipping & Returns
This Product is Discontinued
Key Features
- First Aid Kit Application Industrial
- Unitized No
- Case Material Plastic
- First Aid Kit Mounting Type Wall Mount
- Height 5.25 in