First Aid Only
First Aid Metal, 25 Person
Mfr # 5216
Zoro # G5404095
product price: $70.29
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unitized Bulk
- First Aid Kit Type Kit
- Width 2.75 in
- Number of Shelves 0
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand First Aid Only
- MFR # 5216
- Zoro # G5404095
- UPC # 738743052160
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 2.75 in |
Depth | 9.5 in |
Height | 6.75 in |
Housing Width | 2 1/8 in |
Housing Depth | 9 1/2 in |
Housing Height | 6 3/4 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Contracting; Home Applications; Industrial; Sporting, Number of People Served 10, Number of Components 67, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Loggers Emergency Guide, Wound Dressings Included Tourniquet, Tape, Splint, (10) Gauze Pads, (2) Elastic Bandages, (2) Gauze Rolls, (2) Trauma Pads, (2) Triangular Bandages
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Lil Drug Store Allergy Sinus Relief 6 ct 6 pk (97273)
- BEACTIVE PLUS BeActive Plus Back and Calf Heat Wrap Mesh Fabric 1 pk (BA-1000)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE14-5PK)
- NEWALTHLETE 7060097 Adult Bike Helmet; Black (NE878879)
- FIRST AID ONLY First Aid Kit w/House, 263pcs, 14x9", WHT (91351)
- FIRST AID ONLY Bulk Plastic, 25 Person (220-O)
- FIRST AID ONLY General Purpose Paperboard, 1 Person (750011)
- FIRST AID ONLY Complete Refill/Kit, 239pcs, Class B (91123-021)
- FIRST AID ONLY First Aid Kit, Soft Sided Fabric, 195 Pieces (FAO90167)
- FIRST AID ONLY First Aid Fabric, 5 Person (3022)
- QUALITYCARE FAO Hema Seal First Aid Kit (QU687756)
- PROPAC MEDICAL RESPOND BAG (D2016)