customer-service Help
First Aid Only

First Aid Only 3247954 Contractors First Aid Kit; Metal Case; 25 Person

First Aid Only First Aid Only 3247954 Contractors First Aid Kit; Metal Case; 25 Person 3247954
Hover or click to zoom Tap to zoom
$48.60
  • Country of Origin (subject to change): China
See full product details
Orders over $75 ship free.

Total: $48.60

First Aid Only #3247954 Specifications

  • Country of Origin (subject to change): China

Description

This 179-piece, ansi and osha compliant first aid kit includes an assortment of bandages, gauze pads, tape and ointment.

Kits included
  • Hundred adhesive plastic bandages
  • Two knuckle fabric bandages
  • Two fingertip fabric bandages
  • One conforming gauze roll
  • One triangular sling bandage
  • Eight gauze dressing pads
  • One trauma pad
  • Fourty two bzk antiseptic towelettes
  • Six antibiotic ointment packs
  • Six first aid and burn cream packs
  • One cold compress
  • One first aid tape roll
  • One scissors
  • One tweezers
  • Four exam quality vinyl gloves
  • One emergency first aid guide
  • Item weight - 3.2 lb.

Restrictions and Compliance

Reviews of First Aid Only #3247954