First Aid Only
First Responder First Aid kit, Fabric, 25 Person
- Zoro #: G5404086
- Mfr #: 3300
Hover or click to zoom Tap to zoom
Key Features
- Includes: (45) Fingertip, (36) Knuckle Fabric Bandages, (16) Adhesive Plastic Bandages, 1" x 3", (4) Burn Care Treatment First Aid Triage Pack, (1) Burn Dressing, 8" x 18", (10) BZK Antiseptic Towelettes, (2) Cold Pack, 6" x 9", (5) CPR Face Shield, (2) Nitrile Exam Gloves, (2) BZK Towelettes, (2) Emergency Blanket, 52" x 84", (4) Eye Wound Treatment First Aid Triage Pack, (1) Forceps, (6) Hema-Seal 8x10 Trauma Pad in 4" x 4yd gauze, (12) Nitrile Exam Gloves, (22) Major Wound Treatment Triage Pack, (4) Nitrile Exam Gloves, (1) Shears, 7.25", (6) Splint/Limb Injury Treatment First Aid Triage Pack, (1) Sterile Burn Sheet, (1) Trauma Dressing, 12" x 30", (2) Trauma Pads, 8" x 10", (12) Triple Antibiotic Ointment Packets, 0.5g
- First Aid Kit Type: Kit
- First Aid Kit Primary Application: Specialty
- First Aid Kit Application: First Response
- First Aid Kit ANSI Standards: Not ANSI Compliant
- Unitized: No
- Case Material: Fabric
- First Aid Kit Mounting Type: Portable
$155.99
Subtotal: $155.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
First Aid Only #3300 Specifications
- Zoro #: G5404086
- Mfr #: 3300
- UPC #: 738743000574
- Includes: (45) Fingertip, (36) Knuckle Fabric Bandages, (16) Adhesive Plastic Bandages, 1" x 3", (4) Burn Care Treatment First Aid Triage Pack, (1) Burn Dressing, 8" x 18", (10) BZK Antiseptic Towelettes, (2) Cold Pack, 6" x 9", (5) CPR Face Shield, (2) Nitrile Exam Gloves, (2) BZK Towelettes, (2) Emergency Blanket, 52" x 84", (4) Eye Wound Treatment First Aid Triage Pack, (1) Forceps, (6) Hema-Seal 8x10 Trauma Pad in 4" x 4yd gauze, (12) Nitrile Exam Gloves, (22) Major Wound Treatment Triage Pack, (4) Nitrile Exam Gloves, (1) Shears, 7.25", (6) Splint/Limb Injury Treatment First Aid Triage Pack, (1) Sterile Burn Sheet, (1) Trauma Dressing, 12" x 30", (2) Trauma Pads, 8" x 10", (12) Triple Antibiotic Ointment Packets, 0.5g
- First Aid Kit Type: Kit
- First Aid Kit Primary Application: Specialty
- First Aid Kit Application: First Response
- First Aid Kit ANSI Standards: Not ANSI Compliant
- Unitized: No
- Case Material: Fabric
- First Aid Kit Mounting Type: Portable
- Number of Shelves: 0
- Height: 16 in
- Material: Fabric
- Glow-in-the-Dark: No
- Width: 5 in
- Depth: 12 in
- Waterproof: No
- Color: Red
- Subject Matter: General Purpose
- First Aid ANSI Kit Type: Not ANSI Compliant
- Features: Fabric Backpack With Carrying Straps, Emergency Response Backpack Includes a Full Assortment of EMT Grade First Responder Supplies
- People Served Per Kit: 25
- Color Code: No
- Kit Type: First Responder
- Industry Type: Healthcare
- Number of Components: 91
- Item: First Aid kit
- Latex Content: Latex Free
- People Served per Kit: 25
- Product Type: First Aid Kit
- ANSI Standard: Not ANSI Compliant
- Country of Origin (subject to change): United States
Description
First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served per Kit 25, Case Material Fabric, First Aid Kit Mounting Type Portable, Height 16 in, Width 5 in, Depth 12 in, Waterproof No, First Aid Kit Application First Response, Number of Components 91, Number of Shelves 0, Red, Not ANSI Compliant, First Aid ANSI Kit Type Not ANSI Compliant
Reviews of First Aid Only #3300
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRST AID ONLY First Aid Kit, 25 People, Metal Case, Metal, 25 Person 224-U
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 50 Person 90611
- FIRST AID ONLY First Aid Kit Refill, Fingertip Blue Metal Detectable Bandages, 20 Per Box FAE-3041
- FIRST AID ONLY First Aid Kit Refill, 3/8" X 1.5" Junior Plastic Bandages, 40 Per Box FAE-3115
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person 5217
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person 238-AN
- FIRST AID ONLY SmartCompliance RetroFit Grids, 50 Perso 91123
- FIRST AID ONLY First Aid Kit Refill, 3" Self Adhering Wrap, Blue, 1 Per Bag FAE-5933
- SAS SAFETY FIRST AID KIT 10 PERSON SA6010
- AEK Plastic Choking First Aid Case with Metal Hanger Empty EN10015
- MEDI-FIRST First Aid Kit 94 Piece; for Large Vehicle 807M1
- First Aid Only First Aid Kits