DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fluid Spill Responder Pack

FIRST AID ONLY| Zoro #: G2185267| Mfr #: RC-655

$24.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fluid Spill Responder Pack
Includes: (2) Fluid Control Solidifier, 21 Gm, (2) Surface Disinfectant Pouch, 1/2 Oz., (4) Exam Quality Vinyl Gloves, 1 Pair, (2) Biohazard Scoop/Scraper, (4) Antimicrobial Wipes, (2) Disposable Towel, (2) Hand Sanitizer Pack, .9g (2) Biohazard Bag (24" X 24"), (2) Twist Tie
Industry Type: Healthcare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185267 Mfr #: RC-655
Item: Fluid Spill Responder PackIncludes: (2) Fluid Control Solidifier, 21 Gm, (2) Surface Disinfectant Pouch, 1/2 Oz., (4) Exam Quality Vinyl Gloves, 1 Pair, (2) Biohazard Scoop/Scraper, (4) Antimicrobial Wipes, (2) Disposable Towel, (2) Hand Sanitizer Pack, .9g (2) Biohazard Bag (24" X 24"), (2) Twist Tie
Industry Type: HealthcareColor: Black
Container Type: Container Size: 8-1/4 x 3-7/8 x 2-7/8"
Country of Origin (subject to change): United States

Description

Fluid Spill Responder Pack, Plastic Case Container Type, Container Size 8-1/4 In. x 3-7/8 In. x 2-7/8 In., Black, Includes (2) Fluid Control Solidifier, 21 Gm, (2) Surface Disinfectant Pouch, 1/2 Oz., (4) Exam Quality Vinyl Gloves, 1 Pair, (2) Biohazard Scoop/Scraper, (4) Antimicrobial Wipes, (2) Disposable Towel, (2) Hand Sanitizer Pack, .9g (2) Biohazard Bag (24 In. X 24 In.), (2) Twist Tie

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : GU

Reviews