First Aid Only
Fingertip Bandage, Fabric, 1-3/4x2In, PK100
Mfr # G127
Zoro # G9760021
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- For Use With First Aid Kits, Wound Care
- Package Type Box
- Metal Detectable No
- Water Resistant/Waterproof None
Explore More Products
- FIRST AID ONLY Bandage, Beige, Fabric, Box, 3 In L, PK8 1-009
- FIRST AID ONLY First-Aid Refill Flexible Cohesive Bandage Wrap, 3 x 5 yd, Blue 5-933
- FIRST AID ONLY SmartCompliance Metal Detectable Bandages, Fingertip, 1.75x2, 20Bx, PK24 FAE-3040
- FIRST AID ONLY SmartCompliance Fingertip Bandages, 1.88 x 2, PK10 FAE-3006
- FIRST AID ONLY Elbow and Knee Bandage, Plastic, PK25 H109
- FIRST AID ONLY FABRIC BANDAGE 1""X3""BX50 G-121
- FIRST AID ONLY Butterfly Wound Closure Bandages, White, 10PK FAOFAE5010
- FIRST AID ONLY BANDAGE, ROLL 3in, GAUZE FAOFAE5006
- FIRST AID ONLY Gauze Roll, 3" x 12 ft. L FAE-5006
- JOHNSON & JOHNSON BAND-AID 4408 Flexible Fabric Adhesive Tough Strip Bandages, 1 x 3-1/4, 20/Box JOJ4408
- ZORO SELECT Strip Bandages, 2-15/64" L x 1-7/8" W 9999-1512
- First Aid Only Bandages