KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauze Wrap, Cotton/Polyester Yarns, PK12

FIRST AID ONLY| Zoro #: G0458534| Mfr #: M217-12

$10.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Gauze Wrap
Includes: (12) Gauze Wraps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458534 Mfr #: M217-12
Width: 1"Item: Gauze Wrap
Includes: (12) Gauze WrapsColor: White
Sterile/Non-Sterile: SterileLength: 4-1/10 yd.
Waterproof: NoIndustry Type: Healthcare
Material: Cotton/PolyesterPackage Type: Bulk
Country of Origin (subject to change): China

Description

Gauze Wrap, Sterile, Color White, Material Cotton/Polyester, Waterproof No, Package Type Bulk, Width 1 In., Length 4-1/10 yd., Includes (12) Gauze Wraps, Package Quantity 12

Reviews