KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauze Wrap, Cotton/Polyester Yarns, PK12

FIRST AID ONLY| Zoro #: G0976753| Mfr #: M220-12

$16.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4"
Standards: ANSI/ISEA Z308.1-2015
Item: Gauze Wrap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976753 Mfr #: M220-12
Width: 4"Standards: ANSI/ISEA Z308.1-2015
Item: Gauze WrapIncludes: (12) Gauze Wraps
Color: WhiteSterile/Non-Sterile: Sterile
Length: 4-1/10 yd.Waterproof: No
Industry Type: HealthcareMaterial: Cotton/Polyester
Package Type: BulkCountry of Origin (subject to change): China

Description

Gauze Wrap, Sterile, Color White, Material Cotton/Polyester, Waterproof No, Package Type Bulk, Width 4 In., Length 4-1/10 yd., Includes (12) Gauze Wraps, Standards ANSI/ISEA Z308.1-2015, Package Quantity 12

Reviews