First Aid Only
Gauze Roll, Sterile, White, 2 in. W
Mfr # H245
Zoro # G1825927
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Package Type Box
- Material Cotton
- Industry Type Healthcare
- Color White
Explore More Products
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze 2-016
- FIRST AID ONLY Dressing, Sterile, No, Unitized 3-950
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 3-100
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in 5-6800G
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk 5-901
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 2-006
- FIRST AID ONLY Sterile Gauze Dressing Pads, White, 10PK FAOFAE5005
- FIRST AID ONLY Securing Wrap, Latex Rubber Elastic, PK12 M622
- FIRST AID ONLY Dressing, Sterile, No, Unitized 3-910
- BURNAID Burn Dressing, Sterile, White, PK4 30670
- AEROBURN Burn Dressing, 4"X4 ABD10
- First Aid Only Gauze & Dressings