First Aid Only
Elastic Bandage Wrap, Non-Sterile, PK18
Mfr # J615
Zoro # G2973257
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Elastic Fabric
- Includes (18) Bandage Wrap
- Color Beige
- Length 5 yd
- Package Type Wrapped
Explore More Products
- FIRST AID ONLY Trauma Pad, Sterile, White, 8 in. W, PK24 3-008
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips 7-002
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk 5-901
- FIRST AID ONLY Burn Dressing, 16 in, 4 in 91316
- FIRST AID ONLY Gauze Pads, 2" x 2"; 3" x 3", PK48 I228
- FIRST AID ONLY Facial Burn Dressing, 16 in, 12 in 91318
- FIRST AID ONLY Sterile Gauze Dressing Pads, White, 10PK FAOFAE5005
- FIRST AID ONLY Dressing, Sterile, No, Unitized 3-910
- FIRST AID ONLY Gauze Pad 4x4 in. B-207 166620757
- FIRST AID ONLY Multi-Trauma Dressing, White, 12in. W, PK50 M240
- DUKAL Woven Gauze Pad, Sterile 3 x 3 12Ply 1's, 100PK 1312
- First Aid Only Gauze & Dressings