KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Patch Bandage, Heavy Woven, PK50

FIRST AID ONLY| Zoro #: G0454614| Mfr #: G159

$2.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7/8"
Item: Adhesive Bandages
Includes: (50) 7/8 x 1-1/2" Adhesive Bandages
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0454614 Mfr #: G159
Width: 7/8"Item: Adhesive Bandages
Includes: (50) 7/8 x 1-1/2" Adhesive BandagesColor: Beige
Metal Detectable: NoLatex Content: Latex Free
Length: 1-1/2"Waterproof: No
Industry Type: HealthcareMaterial: Fabric
Package Type: BoxCountry of Origin (subject to change): China

Description

Adhesive Bandages, Beige, Material Fabric, Waterproof No, Latex Free, Package Type Box, Length 1-1/2 In., Width 7/8 In., Metal Detectable No, Includes (50) 7/8 x 1-1/2 In. Adhesive Bandages, Package Quantity 50

Reviews