KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Personal Protection Kit, 16 Components

FIRST AID ONLY| Zoro #: G1502636| Mfr #: RC-652

$10.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Item: Personal Protection Kit
Includes: (6) Antimicrobial Cleansing Wipes, (2) Pairs of Exam Quality Gloves, (4) Face Mask, (1) 1 oz. Sanitizing Gel, (1) Tissue Pack
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502636 Mfr #: RC-652
Width: 2-7/8"Item: Personal Protection Kit
Includes: (6) Antimicrobial Cleansing Wipes, (2) Pairs of Exam Quality Gloves, (4) Face Mask, (1) 1 oz. Sanitizing Gel, (1) Tissue PackSize: Universal
Depth: 3-3/4"Case Material: Plastic
Height: 6-1/2"Number of Components: 16
Waterproof: NoPeople Served: 1
Industry Type: HealthcareCountry of Origin (subject to change): United States

Description

Personal Protection Kit, Size Universal, People Served 1, Number of Components 16, Case Material Plastic, Waterproof No, Height 6-1/2 In., Width 2-7/8 In., Depth 3-3/4 In., Includes (6) Antimicrobial Cleansing Wipes, (2) Pairs of Exam Quality Gloves, (4) Face Mask, (1) 1 oz. Sanitizing Gel, (1) Tissue Pack

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews