KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Personal Safety Pack

FIRST AID ONLY| Zoro #: G1218104| Mfr #: RC-613

$15.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Item: Personal Safety Pack
Includes: (2) Exam Quality Gloves, (5) Adhesive Plastic Bandage, 3/4 x 3", (3) Adhesive Fabric Bandage, 3/4 x 3", (5) Junior Adhesive Plastic Bandages, 3/8 x 1-1/2", (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) Bzk Antiseptic Towelettes, (1) Triple Antibiotic Ointment Packs, 0.5g (1) Hand Sanitizer Pack, 0.9g (2) Germicidal Wipes (Kills Germs), (1) Emergency Drinking Water, (1) Emergency Poncho, (2) Hand Warmers, (1) Emergency Blanket, (1) Whistle With Neck Cord, (1) Light Stick, (1) N95 Mask
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218104 Mfr #: RC-613
Width: 2-7/8"Item: Personal Safety Pack
Includes: (2) Exam Quality Gloves, (5) Adhesive Plastic Bandage, 3/4 x 3", (3) Adhesive Fabric Bandage, 3/4 x 3", (5) Junior Adhesive Plastic Bandages, 3/8 x 1-1/2", (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (2) Bzk Antiseptic Towelettes, (1) Triple Antibiotic Ointment Packs, 0.5g (1) Hand Sanitizer Pack, 0.9g (2) Germicidal Wipes (Kills Germs), (1) Emergency Drinking Water, (1) Emergency Poncho, (2) Hand Warmers, (1) Emergency Blanket, (1) Whistle With Neck Cord, (1) Light Stick, (1) N95 MaskNumber of Components: 31
Color: RedCase Material: Plastic
Height: 8-1/4"Length: 3-7/8"
People Served: 1Industry Type: Healthcare
Standards: Endorsed By The American Red CrossCountry of Origin (subject to change): United States

Description

Personal Safety Pack, Number of Components 31, People Served 1, Case Material Plastic, Color Red, Height 8-1/4 In., Length 3-7/8 In., Width 2-7/8 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews