Response First Aid Kit, White

FIRST AID ONLY| Zoro #: G1813944| Mfr #: FA-504

$111.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813944 Mfr #: FA-504
People Served: 25Includes: (25) 3/4" x 3" Adhesive Plastic Bandages, (30) 1" x 3" Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (10) 2" x 4" Elbow & Knee Plastic Bandages, (10) 3/8" x 1-1/2" Junior Plastic Bandages, (5) 1-1/2" x 1-1/2" Patch Plastic Bandages, (4) Medium Butterfly Wound Closures, (4) Large Butterfly Wound Closures, (10) 1" x 3" Adhesive Plastic Bandages, (3) 2" x 3" Non-Stick Pads, (3) 3" x 4" Non-Stick Pads, (8) 2" x 2" Gauze Dressing Pads, (4) 3" x 3" Gauze Dressing Pads, (4) 4" x 4" Gauze Dressing Pads, (4) Transparent Dressings, 2.375" x 2.75", (4) 5" x 9" Trauma Pads, (2) 2" Conforming Gauze Roll Bandages, (2) 3" Conforming Gauze Roll Bandages, (2) 36" Triangular Sling/Bandage, W/2 Safety Pins, (4) Aspirin Tablets, (4) Ibuprofen Tablets, (8) Extra-Strength Non-Aspirin Tablets, (4) Antacid Tablets, (4) Antihistamine Tablets, (24) Alcohol Cleansing Pads, (18) Bzk Antiseptic Towelettes, (3) Castile Soap Towelettes, (1) Triple Antibiotic Ointment, 1/2 oz., (2) Burn Relief Packs, 3.5 Gm., (9) Insect Sting Relief Pads, (6) Povidone-Iodine Infection Control Wipes, (1) Antiseptic Spray, 3 oz. Aerosol, (1) 3" x 5 yd. Elastic Bandage Wrap, W/2 Fasteners, Latex Free, (1) 1" x 10 yd. Clear First Aid Tape Roll, (1) 1" x 5 yd. Waterproof First Aid Tape Roll, (2) 6" x 9" Instant Cold Compresses, (1) 4" x 5" Instant Cold Compress, (2) Sterile Eye Pads, (1) Eye Wash, 4 oz., (1) Cpr One-Way Valve Face Shield, Latex Free, (1) Emergency Blanket, (3) 6" x 3/4" Finger Splints, (2) Medium #2 Safety Pins, (6) 3" Cotton Tipped Applicators, Sterile, (1) Digital Thermometer, (4) Exam Quality Vinyl Gloves, (1) Deluxe Scissors, Stainless Steel, (1) Deluxe Tweezers, Stainless Steel, (1) 4 oz. Hand Sanitizer, (1) Splinter-Out, 10 Per Small Hinged Plastic Case, (1) 3-3/4" x 27" Rolled Wire Splint, (1) First Aid Guide
Item: Response First Aid KitNumber of Components: 269
Height: 8-1/2"Width: 7-3/4"
Case Material: Carry CaseColor: White
Kit Type: BulkDepth: 16-1/4"
Country of Origin (subject to change): United States

Product Description

First Aid Only understands that mishaps need to be taken care of immediately, which is why they offer this response first aid kit. Administering care is quick and easy with this response first aid kit, equipped with 269 essential components.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Save 15%. Sign up for Z-mail.