First Aid Only

Splinter Removal Kit, 7 Piece, White

First Aid Only Splinter Removal Kit, 7 Piece, White 22-400
Hover or click to zoom Tap to zoom
  • Includes: (1) Plastic Forceps, (2) Splinter-Out Sterile Splinter Removal Tools, (2) Alcohol Wipes, (2) Adhesive Plastic Bandages, 1 in x 3 in
  • First Aid Kit Type: Kit
  • Case Material: Plastic
  • Height: 2 1/8 in
  • Width: 4 in
  • Depth: 1/4 in
  • Waterproof: No
  • Color: White
See full product details
$2.61 14% off
$2.23
Orders over $75 ship free.

Subtotal: $2.23

First Aid Only #22-400 Specifications

  • Includes: (1) Plastic Forceps, (2) Splinter-Out Sterile Splinter Removal Tools, (2) Alcohol Wipes, (2) Adhesive Plastic Bandages, 1 in x 3 in
  • First Aid Kit Type: Kit
  • Case Material: Plastic
  • Height: 2 1/8 in
  • Width: 4 in
  • Depth: 1/4 in
  • Waterproof: No
  • Color: White
  • People Served: 1
  • Industry Type: Healthcare
  • Portable: Yes
  • Item: Splinter Removal Kit
  • Number of Components: 7
  • Product Type: Splinter Removal Kit
  • Country of Origin (subject to change): Multiple

Description

Splinter Removal Kit, Number of Components 7, 1 People Served, Case Material Plastic, Color White, Portable Yes, Waterproof No, Height 2 1/8 in, Width 4 in, Depth 1/4 in, Includes (1) Plastic Forceps, (2) Splinter-Out Sterile Splinter Removal Tools, (2) Alcohol Wipes, (2) Adhesive Plastic Bandages, 1 in x 3 in

Reviews of First Aid Only #22-400