First Aid Only

Stop Bleed Kit, Plastic Type, 5-1/4" H

First Aid Only Stop Bleed Kit, Plastic Type, 5-1/4" H 91104
Hover or click to zoom Tap to zoom
  • Includes: (4) Nitrile Exam Gloves, Bandage Shears, Marker, Sterile Hema-Seal Trauma Dressing Wrap with 8 in x 10 in Pressure Gauze Pad, Trauma Pads 5 in x 9 in, Windlass Tourniquet, XL Fabric Bandage 2 in x 4 1/2 in
  • Case Material: Nylon, Plastic
  • Height: 5 1/4 in
  • Width: 9 3/4 in
  • Depth: 15 1/2 in
  • Color: Red/White
  • People Served: 4
  • Number of Components: 40
See full product details
$313.99

Subtotal: $313.99

First Aid Only #91104 Specifications

  • Includes: (4) Nitrile Exam Gloves, Bandage Shears, Marker, Sterile Hema-Seal Trauma Dressing Wrap with 8 in x 10 in Pressure Gauze Pad, Trauma Pads 5 in x 9 in, Windlass Tourniquet, XL Fabric Bandage 2 in x 4 1/2 in
  • Case Material: Nylon, Plastic
  • Height: 5 1/4 in
  • Width: 9 3/4 in
  • Depth: 15 1/2 in
  • Color: Red/White
  • People Served: 4
  • Number of Components: 40
  • Item: Stop Bleed Kit
  • Number of Pockets: 0
  • Product Type: Stop Bleed Kit
  • Country of Origin (subject to change): Multiple

Description

Stop Bleed Kit, Bulk, Number of Components 40, People Served 4, Case Material Nylon, Plastic, Color Red/White, Number of Pockets 0, Height 5 1/4 in, Width 9 3/4 in, Depth 15 1/2 in, Includes (4) Nitrile Exam Gloves, Bandage Shears, Marker, Sterile Hema-Seal Trauma Dressing Wrap with 8 in x 10 in Pressure Gauze Pad, Trauma Pads 5 in x 9 in, Windlass Tourniquet, XL Fabric Bandage 2 in x 4 1/2 in

Restrictions and Compliance

Reviews of First Aid Only #91104

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.