Trauma Responder Pack

FIRST AID ONLY| Zoro #: G1626877| Mfr #: RC-645

$10.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Trauma Responder PackNumber of Components: 26
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1626877 Mfr #: RC-645
Color: BlackItem: Trauma Responder Pack
Number of Components: 26Case Material: Plastic
Width: 2-7/8"Height: 8-1/4"
Includes: (4) 1 Pair Exam Quality Vinyl Gloves, (6) 4" x 4" Gauze Dressing Pad, (4) 5" x 9" Trauma Pad, (1) 2" Conforming Gauze Roll Bandage, (2) 3" Conforming Gauze Roll Bandage, (1) 1/2" x 5 yd. First Aid Tape Roll, (6) BZK Antiseptic Towelettes, (2) 0.9g Hand Sanitizer PackDepth: 3-7/8"
Kit Type: BulkIndustry Type: Healthcare
People Served: 1Country of Origin (subject to change): United States

Description

Trauma Responder Pack, Bulk, Number of Components 26, People Served 1, Case Material Plastic, Color Black, Height 8-1/4 In., Width 2-7/8 In., Depth 3-7/8 In., Includes (4) 1 Pair Exam Quality Vinyl Gloves, (6) 4 In. x 4 In. Gauze Dressing Pad, (4) 5 In. x 9 In. Trauma Pad, (1) 2 In. Conforming Gauze Roll Bandage, (2) 3 In. Conforming Gauze Roll Bandage, (1) 1/2 In. x 5 yd. First Aid Tape Roll, (6) BZK Antiseptic Towelettes, (2) 0.9g Hand Sanitizer Pack

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews