First Aid Only
Unitized Cardboard, 50 Person
Mfr # 700001
Zoro # G4816664
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid ANSI Kit Type Not ANSI Compliant
- For Use With 1001-FAE-0103-GR, 1001-RC-0103-GR
- Color Brown
- First Aid Kit Mounting Type No Mounting
- Unitized Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 700001
- Zoro # G4816664
- UPC # 92265700016
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 9.88 in |
Height | 2.38 in |
Depth | 13-1/4 in |
Length | 2-1/4" |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Business, Number of People Served 50, Number of Components 206, Number of Pockets 0, Adhesive Bandages Included (10) Butterfly Wound Closures, (20) Fingertip Bandages, (20) Knuckle Bandages, (100) Bandages, Documentation Included Insert refill letter, Wound Dressings Included Gauze Roll, Tape, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Roll Bandage, 3"X12Ft, White (FAE5006)
- QUIKCLOT Gauze Pad, White, 1/2"L, 4 1/2"W (5020-0025)
- MICROLIFE Microlife BP3GU1-8X BPM6 - Premium Blood Pressure Monitor (BP3GU1-8X)
- FITNESSFREAK Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (FI61955)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 3.25x14.25 (746006-021)
- FIRST AID ONLY First Aid Kit, Metal, 25 Person (1350-RC-0103)
- FIRST AID ONLY Refill Cardboard, 150 Person (6195R)
- FIRST AID ONLY 25 Person First Aid Kit (9008TUNDRA)
- FIRST AID ONLY Survival Kit, Red, 8inHx14inLx14inW (90489)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- SAS SAFETY FIRST AID KIT 10 PERSON (SA6010)
- First Aid Only First Aid Kits