First Aid Only

Unitized First Aid Cabinet, Plastic, 50 Person

First Aid Only Unitized First Aid Cabinet,  Plastic,  50 Person 90660
Hover or click to zoom Tap to zoom
Key Features
  • Includes: (1) First Aid Guide, (1) Elastic Bandage Wrap 2 in x 5 yd, (2) Blue Metal Detectable Bandages 1 inx 3 in 25/Box, (1) Knuckle Blue Metal Detectable Bandages 20/Box, (1) Fingertip Blue Metal Detectable Bandages 20/Box, (1) Alcohol Wipes 20/Box, (2) Antiseptic Towelettes 10/Box, (1) Hand Sanitizer Packets 10/Box, (1) Sterile Gauze Pads 2 in x 2 in 10/Box, (1) Sterile Gauze Pads 3 in x 3 in 10/Box, (1) First Aid Tape 1 in x 5 yd and Gauze Roll 2 in x 4 yd, (1) Triangular Bandage 40 in x 40 in x 56 in, (1) Cold Pack 4 in x 5 in, (1) Moleskin Blister Prevention 2 in x 2 in 10/Box, (1) Nitrile Exam Gloves 4/Box, (1) 2 Sterile Eye Pads 1 oz Eyewash 1/2 in x 5 yd Tape Roll, (1) CPR Mask , (1) Trauma Pads 5 in x 9 in 2/Box, (1) Finger Cots 50/Box, (1) Burn Cream Packets 10/Box, (1) Burn Dressing 4 in x 4 in, (1) Antibiotic Ointment Packets 10/Box, (1) Forceps, (1) Scissors
  • First Aid Kit Type: Cabinet
  • First Aid Kit Primary Application: Specialty
  • First Aid Kit Application: Food Service
  • First Aid Kit ANSI Standards: ANSI Z308.1-2015, Class A
  • Unitized: Yes
  • Standards: ANSI Z308.1-2015
  • Case Material: Plastic
See full product details
$160.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

First Aid Only #90660 Specifications

  • Includes: (1) First Aid Guide, (1) Elastic Bandage Wrap 2 in x 5 yd, (2) Blue Metal Detectable Bandages 1 inx 3 in 25/Box, (1) Knuckle Blue Metal Detectable Bandages 20/Box, (1) Fingertip Blue Metal Detectable Bandages 20/Box, (1) Alcohol Wipes 20/Box, (2) Antiseptic Towelettes 10/Box, (1) Hand Sanitizer Packets 10/Box, (1) Sterile Gauze Pads 2 in x 2 in 10/Box, (1) Sterile Gauze Pads 3 in x 3 in 10/Box, (1) First Aid Tape 1 in x 5 yd and Gauze Roll 2 in x 4 yd, (1) Triangular Bandage 40 in x 40 in x 56 in, (1) Cold Pack 4 in x 5 in, (1) Moleskin Blister Prevention 2 in x 2 in 10/Box, (1) Nitrile Exam Gloves 4/Box, (1) 2 Sterile Eye Pads 1 oz Eyewash 1/2 in x 5 yd Tape Roll, (1) CPR Mask , (1) Trauma Pads 5 in x 9 in 2/Box, (1) Finger Cots 50/Box, (1) Burn Cream Packets 10/Box, (1) Burn Dressing 4 in x 4 in, (1) Antibiotic Ointment Packets 10/Box, (1) Forceps, (1) Scissors
  • First Aid Kit Type: Cabinet
  • First Aid Kit Primary Application: Specialty
  • First Aid Kit Application: Food Service
  • First Aid Kit ANSI Standards: ANSI Z308.1-2015, Class A
  • Unitized: Yes
  • Standards: ANSI Z308.1-2015
  • Case Material: Plastic
  • First Aid Kit Mounting Type: Portable, Wall Mount
  • Number of Shelves: 1
  • Material: Solid Steel
  • Height: 4.375 in
  • Glow-in-the-Dark: No
  • Header: First Aid
  • Width: 13.75 in
  • Language: English
  • Depth: 13 in
  • Waterproof: No
  • Legend Style: Text
  • Color: White
  • Subject Matter: General Purpose
  • First Aid ANSI Kit Type: I, II
  • Features: Sufficient to Treat 50 to More People
  • People Served: 50
  • People Served Per Kit: 50
  • Kit Type: Unitized
  • Industry Type: Healthcare
  • Number of Components: 260
  • Item: First Aid Cabinet
  • Color Code: Yes
  • People Served per Kit: 50
  • Product Type: First Aid Cabinet
  • ANSI Standard: ANSI Z308.1-2015
  • Class: Class A
  • Country of Origin (subject to change): United States

Description

First Aid Cabinet, Cabinet, First Aid Kit Primary Application Specialty, Unitized Yes, People Served per Kit 50, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 13 in, Width 13.75 in, Depth 13 in, Waterproof No, First Aid Kit Application Food Service, Number of Components 260, Number of Shelves 1, White, ANSI Z308.1-2015, Class A, First Aid ANSI Kit Type I, II

Reviews of First Aid Only #90660

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.