First Aid Only
Unitized Metal, 50 Person
Mfr # 90600
Zoro # G4448285
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Fabric Bandages 1 in x 3 in 16/Box, (1) First Aid Tape, (1) CPR Mask, (1) Scissors, (1) Triple Antibiotic Ointment Packets 12/Box, (1) Antiseptic Towelettes 10/Box, (1) Burn Dressing 4 in x 4 in, (1) First Aid/Burn Cream Packets 0.9g 12/Box, (1) Cold Compress 4 in x 5 in, (1) Eyewash 1 oz with (2) Eye Pads and (2) Strips, (1) Hand Sanitizer Packets 0.9g 10/Box., (1) Nitrile Exam Gloves 4/Box, (1) Conforming Gauze Roll 2 in 2/Box, (1) Gauze Dressing Pads 3 in x 3 in 4/Box, (2) Trauma Pad 5 in x 9 in 2/Box, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (1) Knuckle and Fingertip Fabric Adhesive Bandages 9/Box, (1) 2 in x 4 in Patch Fabric Adhesive Bandages 6/Box, (1) Povidone-Iodine Antiseptic Wipes 10/Box, (1) Hydrocortisone Anti-Itch Cream Packets 12/Box, (1) Sting Relief Wipes 10/Box
- Subject Matter General Purpose
- Header First Aid
- Language English
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 90600
- Zoro # G4448285
- UPC # 92265906005
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Depth | 9-1/2 in |
Width | 2.63 in |
Housing Width | 2 5/8 in |
Housing Height | 9 in |
Housing Depth | 9 1/2 in |
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 25, Number of Components 129, Number of Pockets 0, Adhesive Bandages Included (22) Bandages, (4) Knuckle Bandages, (5) Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Strip, Tape, (2) Gauze Rolls, (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Triangular Bandage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Plastic Bed Control Holder (115198)
- AFS 6 Handle Heavy Duty Body Bag- Blue scrim (Case of 10) (11007)
- ACME UNITED First Aid Only FAE-3001 SmartCompliance Refill 1" X 3" Adhesive Bandages, Fabric, 25/Box (FAE-3001)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- FIRST AID ONLY 10 Person ANSI Class A Refill, 71 Pieces (90782)
- FIRST AID ONLY SC Refill Eye Care Kit, 1oz. Wash, 2 Eye Pads, Tape (FAOFAE6022)
- FIRST AID ONLY First Aid Only FAO-122 Personal First Aid Kit - 52 Pieces, Plastic Case (FAO-122)
- FIRST AID ONLY FirstAidKit w/House, 1,462pcs, 15x22", WHT (91341)
- FIRST AID ONLY First Aid Kit w/House, 785pcs, 5.75x22.5 (90831-021)
- FIRST AID ONLY FirstAidKit w/House, 181pcs, 11x7.75", WHT (91350)
- MEDIQUE First Aid Kit, Metal Case, 50 Pcs. (83681)
- First Aid Only First Aid Kits