Carbon Monoxide Alarm, Electrochemical

FIRST ALERT| Zoro #: G1126781| Mfr #: CO604B

$32.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/2"
Audible Alert: 85dB @ 10 ft., Horn
Digital Readout: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126781 Mfr #: CO604B
Width: 3-1/2"Audible Alert: 85dB @ 10 ft., Horn
Digital Readout: NoOperating Temp.: 40 Degrees to 100 Degrees F
Interconnection Capability: NoTest Button: Yes
Battery Backup: YesManufacturers Warranty Length: 7 Year Limited
Locking Pin: NoVisual Alert: Red LED
Item: Carbon Monoxide AlarmDepth: 1-1/2"
Hush Button: YesHeight: 6"
Power Source: 120VAC, 9VStandards: UL2034, NFPA101, NFPA720
Detection Method: ElectrochemicalCountry of Origin (subject to change): Mexico

Description

Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Horn, Visual Alert Red LED, Height 6 In., Depth 1-1/2 In., Width 3-1/2 In., Digital Readout No, Battery Backup Yes, Hush Button Yes, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL2034, NFPA101, NFPA720, Manufacturers Warranty Length 7 Year Limited

Reviews