KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbon Monoxide Alarm, Electrochemical

FIRST ALERT| Zoro #: G1140973| Mfr #: CO605B

$24.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-3/4"
Audible Alert: 85dB @ 10 ft., Beep
Includes: Mounting Anchors and Screws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140973 Mfr #: CO605B
Width: 4-3/4"Audible Alert: 85dB @ 10 ft., Beep
Includes: Mounting Anchors and ScrewsHush Button: Yes
Operating Temp.: 40 Degrees to 100 Degrees FInterconnection Capability: No
Test Button: YesBattery Backup: Yes
Manufacturers Warranty Length: 7 Year LimitedLocking Pin: No
Visual Alert: Red LEDItem: Carbon Monoxide Alarm
Depth: 1-1/2"Height: 3-1/3"
Power Source: 120VAC, (2) AADigital Readout: No
Standards: UL2034 and NFPA720Detection Method: Electrochemical
Country of Origin (subject to change): Mexico

Description

Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 120VAC, (2) AA, Audible Alert 85dB @ 10 ft., Beep, Visual Alert Red LED, Height 3-1/3 In., Depth 1-1/2 In., Width 4-3/4 In., Digital Readout No, Battery Backup Yes, Hush Button Yes, Locking Pin No, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL2034 and NFPA720, Includes Mounting Anchors and Screws, Manufacturers Warranty Length 7 Year Limited

Reviews