Fire Extinguishing Spray

FIRST ALERT| Zoro #: G1634762| Mfr #: AF400

$14.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1634762 Mfr #: AF400
Range Max.: 4 ft.Capacity: 14 fl oz.
Diameter: 2-5/8"Standards: UL 711, UL 711A and KOFEIC 0108
Handle Material: ActuatorDischarge Time: 32 sec.
Height: 9-3/5"Cylinder Material: Steel
Rechargeable: NoDisposable: Yes
Item: Fire Extinguishing SprayExtinguish Agent Type: Liquid
Operating Pressure: 120 to 130 psiValve Material: Nylon
Country of Origin (subject to change): Mexico

Product Description

Fire Extinguishing Spray, Capacity 14 fl oz., Extinguish Agent Type Liquid, Height 9-3/5 In., Diameter 2-5/8 In., Cylinder Material Steel, Operating Pressure 120 to 130 psi, Discharge Time 32 sec., Range Max. 4 ft., Handle Material Actuator, Valve Material Nylon, Rechargeable No, Disposable Yes, Standards UL 711, UL 711A and KOFEIC 0108

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA, NY

Product Reviews