Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Smoke Alarm, 2 in. H, Battery Backup

  • Zoro #: G2008450
  • Mfr #: 9120LBL
First Alert Smoke Alarm, 2 in. H, Battery Backup 9120LBL
First Alert Smoke Alarm, 2 in. H, Battery Backup 9120LBL
First Alert Smoke Alarm, 2 in. H, Battery Backup 9120LBL
First Alert Smoke Alarm, 2 in. H, Battery Backup 9120LBL
$24.17
  • Item: Smoke Alarm
  • Power Source: 120V AC, 9V
  • Detection Method: Ionization
See full product details
Orders over $75 ship free.

First Alert #9120LBL Specifications

  • Zoro #: G2008450
  • Mfr #: 9120LBL
Item: Smoke Alarm Power Source: 120V AC, 9V
Detection Method: Ionization Interconnection Capability: Up to 18 Units
Audible Alert: 85 dB @ 10 ft Visual Alert Style: LED
Hush Button: Yes Digital Readout: No
Battery Location: Side Diameter: 5 39/64 in
Voltage: 120V AC Test Button: Yes
Visual Alert: Green LED Power, Red LED Alarm Manufacturers Warranty Length: 10 yr Limited
Operating Temp.: 40 Degrees to 100 Degrees F Features: Locked Battery Drawer, Dual Ionization, Latching Alarm Indicator, Silence Feature, Tamper Resistant Locking Pin
Depth: 2 in Includes: Mounting Anchors and Screws, Dust Cover
Width: 5 39/64 in Height: 2 in
Locking Pin: Yes Standards: UL 217, CSFM, NFPA 72, HUD, FHA
Battery Backup: Yes Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Smoke Alarm, Detection Method Ionization, Up to 18 Units Interconnection Capability, Power Source 120V AC, 9V, Audible Alert 85 dB @ 10 ft, Visual Alert Style LED, Diameter 5 39/64 in, Height 2 in, Depth 2 in, Width 5 39/64 in, Digital Readout No, Battery Backup Yes, Features Locked Battery Drawer, Dual Ionization, Latching Alarm Indicator, Silence Feature, Tamper Resistant Locking Pin, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F

Restrictions and Compliance

Hazardous material

Reviews of First Alert #9120LBL