SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Smoke Alarm, Ionization, Lithium

FIRST ALERT| Zoro #: G1066904| Mfr #: FG250LB

$13.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hush Button: YesPower Source: 9VAudible Alert: 85dB @ 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066904 Mfr #: FG250LB
Hush Button: YesPower Source: 9V
Audible Alert: 85dB @ 10 ft.Height: 1-1/2"
Digital Readout: NoInterconnection Capability: No
Operating Temp.: 40 Degrees to 100 Degrees FDiameter: 4-1/4"
Detection Method: IonizationItem: Smoke Alarm
Visual Alert: Red LEDTest Button: Yes
Manufacturers Warranty Length: 10 yr. LimitedBattery Backup: No
Standards: UL217Locking Pin: Yes
Country of Origin (subject to change): Mexico

Description

Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source 9V, Audible Alert 85dB @ 10 ft., Visual Alert Style LED, Diameter 4-1/4 In., Height 1-1/2 In., Width -, Digital Readout No, Battery Backup No, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL217, Manufacturers Warranty Length 10 yr. Limited, Battery Location Side

Restrictions and Compliance

*3: Hazardous material

Reviews