First Alert
Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V
Mfr # SA350B
Zoro # G9502227
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source 9V
- Detection Method Ionization
- Interconnection Capability No
- Audible Alert 85 dB @ 10 ft
- Visual Alert Style LED
Explore More Products
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium 7020BSL
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC 7010B
- FIRST ALERT Firex Hard-Wired Adapter Plug ADF-12
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V 9120LBL
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert 1039783
- FIRST ALERT First Alert BRK 250648 Combination Smoke & Carbon Monoxide Photoelectric Alarm 250648
- FIRST ALERT First Alert FG250RV Battery Powered Single Station Smoke Detector 9V 1039883
- FIRST ALERT Onelink Smoke and Carbon Monoxide Alarm, 85 dB, Photoelectric Sensor, White 1042135
- FIRST ALERT Batt Op Smk Alarm 1039796
- FIRST ALERT Carbon Monoxide Detector 1039727
- FIRST ALERT Smoke and Carbon Monoxide Detector Combo Pack 1039879
- First Alert Fire Protection