Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulk Active Shooter Kit, Plastic

  • Zoro #: G0041189
  • Mfr #: ASK01
$30.24
  • Includes: (1) 15g Celox Blood Clotting Agent, (2) Gloves, (2) 3" Stretch 4.1 yd Gauze Roll, (1) Tourniquet, (1) Coflex Self Adhering Bandage Wrap 3" x 5 yd
  • Item: Active Shooter Kit
  • Subject Matter: Health and Safety
See full product details
Orders over $75 ship free.

First Voice #ASK01 Specifications

  • Zoro #: G0041189
  • Mfr #: ASK01
Includes: (1) 15g Celox Blood Clotting Agent, (2) Gloves, (2) 3" Stretch 4.1 yd Gauze Roll, (1) Tourniquet, (1) Coflex Self Adhering Bandage Wrap 3" x 5 yd Item: Active Shooter Kit
Subject Matter: Health and Safety Depth: 2 1/2 in
Height: 5 1/2 in Kit Type: Bulk
Industry Type: Healthcare Number of Pockets: 0
Width: 7 in First Aid Kit Type: Kit
Case Material: Plastic Color: Clear
Number of Components: 7 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Prepare for a medical emergency with a supply of Zoro first aid kits and other first aid items for your home, automobile or business. Take a look at the features for First Voice Active Shooter Kit. Color: Clear, Width: 7".

Reviews of First Voice #ASK01