Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AED Value Package, Automatic, 3-13/16" H

  • Zoro #: G6675217
  • Mfr #: 99512-001268SP-MD
$3,000.47
  • Cycles per Charge: 1
  • Electrodes: Adult Pak, Pediatric Pad-Pak
  • Charging Time: 0 sec
See full product details
This item ships free.

First Voice #99512-001268SP-MD Specifications

  • Zoro #: G6675217
  • Mfr #: 99512-001268SP-MD
Cycles per Charge: 1 Electrodes: Adult Pak, Pediatric Pad-Pak
Charging Time: 0 sec Cable Length: 42 in
Shelf Life: 4 yr CPR Feedback: No
Height: 3.8125 in Cycle Time: Less Than 10 sec
Operation Mode: Automatic Information Displayed: Instructions
Energy: Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J) Battery: Li-MnO2
Waveform / Measurement Stored: Biphasic Truncated Exponential Includes: Defibrillator, (2) Electrodes, Battery, Responder Kit, Inspection Tag, Rugged Water/Dust Proof Carrying Case, Medical Direction, First Voice Manager, Administrator Toolkit
Width: 8.9063 in Item: AED Value Package
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AED Value Package, Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback No, Charging Time 0 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 42 in, Height 3.8125 in, Width 8.9063 in, Information Displayed Instructions, Shelf Life 4 yr

Restrictions and Compliance

Hazardous material

Reviews of First Voice #99512-001268SP-MD