Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AED Value Package, Semi-Automatic

  • Zoro #: G6690854
  • Mfr #: 99512-001261F-MD
$2,897.52 9% off
$2,615.66
  • Operation Mode: Semi-Automatic
  • Includes: Defibrillator, (2) Electrodes, Battery, Responder Kit, Inspection Tag, Carrying Bag, Surface Mounted Alarmed Cabinet, Medical Direction, First Voice Manager, Administrator Toolkit
  • CPR Feedback: No
See full product details
This item ships free.

First Voice #99512-001261F-MD Specifications

  • Zoro #: G6690854
  • Mfr #: 99512-001261F-MD
Operation Mode: Semi-Automatic Includes: Defibrillator, (2) Electrodes, Battery, Responder Kit, Inspection Tag, Carrying Bag, Surface Mounted Alarmed Cabinet, Medical Direction, First Voice Manager, Administrator Toolkit
CPR Feedback: No Cycles per Charge: 1
Charging Time: 0 sec Width: 8.9063 in
Waveform / Measurement Stored: Biphasic Truncated Exponential Cycle Time: Less Than 10 sec
Battery: Li-MnO2 Energy: Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Cable Length: 42 in Shelf Life: 4 yr
Item: AED Value Package Height: 3.8125 in
Electrodes: Adult Pak, Pediatric Pad-Pak Information Displayed: Instructions
Shop By: New Low Price Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AED Value Package, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Li-MnO2, Waveform / Measurement Stored Biphasic Truncated Exponential, CPR Feedback No, Charging Time 0 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes Adult Pak, Pediatric Pad-Pak, Cable Length 42 in, Height 3.8125 in, Width 8.9063 in, Information Displayed Instructions, Shelf Life 4 yr

Restrictions and Compliance

Hazardous material

Reviews of First Voice #99512-001261F-MD