Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Automated External Defibrillator, 8 In. H

  • Zoro #: G9001307
  • Mfr #: HS001F
$1,379.99
  • Item: Defibrillator / AED
  • Waveform / Measurement Stored: Self-Compensating Output Pulse Envelope, Biphasic Waveform, Optimized Biphasic Escalating, Waveform Compensates Energy, Slope and Envelope for Patient Impedance
  • Depth: 1.875 in
See full product details
This item ships free.

First Voice #HS001F Specifications

  • Zoro #: G9001307
  • Mfr #: HS001F
Item: Defibrillator / AED Waveform / Measurement Stored: Self-Compensating Output Pulse Envelope, Biphasic Waveform, Optimized Biphasic Escalating, Waveform Compensates Energy, Slope and Envelope for Patient Impedance
Depth: 1.875 in Energy: Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J)
Cycle Time: Less than 12 Seconds Cycles per Charge: 1
Industry Type: Healthcare Information Displayed: Prompts Include Indicator (voice,pictogram) to Remind Rescuer to Apply Electrodes, Do Not Touch Patient and Stand Clear and to Press Shock Button as Well as to Provide CPR Compressions with Timed Compression Metronome
Screen Size: 9 in Electrodes: Quick Action Adult electrodes
Operation Mode: Semi-Automatic Charging Time: Less Than 8 Sec
Cable Length: 42 in Includes: First Voice AED Administrator Toolkit with Inspection Tags and Checklist, Policy Templates, State Specific AED Acquirer State Law Compliance Checklist, AED with Padpak, Fast Response Kit, AED Alarm Cabinet and Full Indemnity, 10 Year Warranty for AED
Shelf Life: 4 yr Padpak Life (combo battery/pad) Width: 7.375 in
Battery: Battery: Lithium Manganese Dioxide, 4 yr Expiry From Manufacture Date, Integrated with Electrodes for 1 Easy Maintenance Check, 18V, 0.8A hr. Height: 8 in
Standards: AHA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Defibrillator / AED, Semi-Automatic, Energy Adult (150J, 150J, 200J), Pediatric (50J, 50J, 50J), Battery Battery: Lithium Manganese Dioxide, 4 yr Expiry From Manufacture Date, Integrated with Electrodes for 1 Easy Maintenance Check, 18V, 0.8A hr., Waveform / Measurement Stored Self-Compensating Output Pulse Envelope, Biphasic Waveform, Optimized Biphasic Escalating, Waveform Compensates Energy, Slope and Envelope for Patient Impedance, Charging Time Less Than 8 Sec, Cycles per Charge 1

Restrictions and Compliance

Hazardous material

Reviews of First Voice #HS001F