Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Biohazard Bags, 7 to 10 gal., Red

  • Zoro #: G9620152
  • Mfr #: BHAZ01-50
$24.74
  • Max. Load: 45 lb
  • Strength Rating: Super Heavy
  • Bag Closure Type: None
See full product details
Orders over $75 ship free.

First Voice #BHAZ01-50 Specifications

  • Zoro #: G9620152
  • Mfr #: BHAZ01-50
Max. Load: 45 lb Strength Rating: Super Heavy
Bag Closure Type: None Legend: Infectious Waste
Max. Temperature: Not Autoclavable Green Environmental Attribute: Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Item: Biohazard Bags Thickness: 12 micron
Capacity: 7 to 10 gal Height: 24 in
Color: Red Seal: Bag Tie
Package Configuration: Coreless Roll Bag Product Grouping: Biohazard Bags
Rolls per Package: 2 Width: 24 in
Trash Bag Material: Plastic Bags Per Roll: 25
Trash Bag Color Family: Red Bags per Roll/Pack: 50
Bags per Roll: 25 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Biohazard Bags, Capacity 7 to 10 gal, Trash Bag Material HDPE, Thickness 12 micron, Color Red, Legend Infectious Waste, Bag Closure Type None, Width 24 in, Height 24 in, Max. Load 45 lb, Max. Temperature Not Autoclavable, Package Configuration Coreless Roll, Rolls per Package 2, Bags per Roll 25

Reviews of First Voice #BHAZ01-50