October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

First Aid Kit, Plastic Case, General Purpose, 50 Person

  • Zoro #: G0072311
  • Mfr #: ANSI-50

$47.07

Details
  • Number of Shelves: 0
  • Number of Components: 249
  • Features: I Compliant Plastic First Aid Kit (Wall Mountable) - 4 Pocket System Keeps Supplies Separated for Easy Use During Emergencies, Kit Comes With Tamper Evident Seal and Replacement Seals for After Use of Kit
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

First Voice #ANSI-50 Specifications

  • Zoro #: G0072311
  • Mfr #: ANSI-50
Number of Shelves: 0 Number of Components: 249
Features: I Compliant Plastic First Aid Kit (Wall Mountable) - 4 Pocket System Keeps Supplies Separated for Easy Use During Emergencies, Kit Comes With Tamper Evident Seal and Replacement Seals for After Use of Kit Color: White
Color Code: No For Use With: First Aid Supplies
Language: English First Aid Kit Mounting Type: Wall Mount
Waterproof: No Includes: Pockets include: Minor Injuries, Major Injuries, Medications and Anesthetics, and Responder Supplies
Height: 8-1/2" Material: Plastic
Standards: ANSI, OSHA Kit Type: Bulk
People Served Per Kit: 50 Item: First Aid kit
First Aid Kit Primary Application: General Purpose Unitized: No
Subject Matter: General Purpose First Aid Kit ANSI Standards: ANSI Z308.1-2009
First Aid Kit Type: Kit Case Material: Plastic
Industry Type: Healthcare First Aid Kit Application: General Purpose
Legend Style: Text and Symbol Header: First Aid
Depth: 3-1/4" Width: 11"
Country of Origin (subject to change): United States

Description

First aid kits are a must-have in your home, office and auto; they're also useful when playing outdoor sports and partaking in things like hiking, camping, fishing, hunting and backpacking. Here is some additional information about First Voice First Aid kit. Color: White, Width: 11", First Aid Kit Type: Kit.

Restrictions and Compliance

Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews of First Voice #ANSI-50