20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Countersink Steel, 5/8 In.

FISCH | Zoro #: G5042597 | Mfr #: FSH-015659

$18.02 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Fisch #FSH-015659 Specifications

Zoro #: G5042597 Manufacturer #: FSH-015659
Bit Dia.: 5/8" Number of Pieces: 1
Includes: Countersink Steel 5/8" dia. x 3/8" x 3-1/2" Oal Material: High Speed Steel
Shank Size: 3/8" Overall Length: 3-1/2"
Drill Style: Countersink For Use With: Drill
Item: Wood Drilling Bit Country of Origin (subject to change): Austria

Description

Wood drilling bits will ensure that your wood is cut cleanly and accurately. Fisch include characteristics like: Overall Length: 3-1/2", Drill Style: Countersink.

Reviews of Fisch #FSH-015659