Fisher
Combination square with a center finder and protractor, minimum measurement of 0" (0mm)
Mfr # FI285BK
Zoro # G4740211
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Measurement - mm 0 mm
- Minimum Measurement - Inch 0 in
Explore More Products
- HAIMER Edge Finder, 120mm L, 0.2" Tip dia. 80.960.00.IN
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.5" Shank 599-792-3
- STARRETT Edge Finder 827MB
- GENERAL TOOLS DIGITAL ANGLE FINDER 10" GN823
- FOWLER Electronic Edge Finder 545756000
- MITUTOYO Center Finder 050103
- HAIMER Edge Finder, 163mm L, 0.2" Tip dia. 80.460.00.IN
- HAIMER Edge Finder, 124mm L, 0.15" Tip dia. 80.360.00NG
- FOWLER Edge Finder Set 525751250
- STARRETT Edge Finder, Single End, 0.200 In Tip 827A
- MITUTOYO Edge Finder, Single, 0.375 Shank, 0.200 Tip 050101
- Fisher Precision Measuring Tools