This item is Discontinued.

Fisher Prerinse Spg 8Bsela 12Ss 93211

Prerinse Spg 8Bsela 12Ss (Discontinued)

  • Mfr # 93211
  • Zoro # G806897061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93211
Zoro #
G806897061
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Hose Length
36 in

Details

Flow Capacity
2.2 GPM
Handle Type
Lever
Material
Brass
Max. Pressure
200 psi
Temp. Range
40 to 140°F
Style
Spring
Riser
16 in
Number of Handles
2

Description

Fisher 93211 This is a genuine OEM replacement part from Fisher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.