Fiskars
Fiskars Pruning Snip, PK2,3992411002
- Zoro #: G4887715
- Mfr #: 399241-1002
$26.21
Pk of 2, $13.11/ea
Subtotal: $26.21
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fiskars #399241-1002 Specifications
- Zoro #: G4887715
- Mfr #: 399241-1002
- UPC #: 46561006600
- Country of Origin (subject to change): Unknown
Description
Ideal for deadheading, trimming, shaping and other quick snips on small plants. Awarded the Arthritis Foundation's Ease of Use Commendation for a design that's ideal for people with arthritis or limited hand strength. Easy Action spring-action design gently opens blades after each cut to help reduce hand fatigue. Fully hardened, precision-ground, stainless-steel blades stay sharp, even through heavy use. Non-stick coating helps reduce jamming and buildup of sticky resin. Softgrip touchpoints enhance comfort and control. Easy-open lock protects the blades during transport and storage. Included blade cover protects the blades when not in use. Length: approximately 6".
Reviews of Fiskars #399241-1002
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
- FISKARS Aviation Snip Straight 710600-1001
- FISKARS Aviation Snip Left 710620-1001
- FISKARS Replacement Snip Blades, Left/Right/Straight, 8 1/4 in, Steel 710010-1002
- FISKARS TIN SNIPS 13"" 710400-1001
- FISKARS SERRATED SNIPS 8"" 710140-1001
- FISKARS 8 in. Forged Alloy Steel Straight Snips 12-7926-6984
- MALCO Drip Edge Folding Tool, 18", Steel, Fiberglass Reinforced Nylon Handle DEFT1
- HHIP 3/8" 60 Degree High Speed Steel Dovetail Cutter 2006-0210
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel SL2R
- KLEIN TOOLS Folding Tool, 18-Inch 86532
- DEWALT Off Long Cut Aviat Snip DWHT14680
- Fiskars Knives, Cutters & Snips