LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Geared Hedge Shears, 23 In L, 10 In Blade

FISKARS| Zoro #: G1489092| Mfr #: 91896985

$56.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1489092 Mfr #: 91896985
Blade Size: 10"Features: PowerGear For Easier and Faster Cutting Action
Item: Geared Hedge ShearsBlade Size: 10"
Handle Material: Fiberglass w/Bumper GripBlade Material: Non-Stick Steel
Overall Length: 23"Blade Type: PowerGear Blade
Country of Origin (subject to change): China

Product Description

Geared Hedge Shears, Blade Size 10 In., Overall Length 23 In., Blade Material Non-Stick Steel, Blade Type PowerGear Blade, Handle Material Fiberglass w/Bumper Grip, Features PowerGear For Easier and Faster Cutting Action

Product Reviews

Save 15%. Sign up for Z-mail.