Fiskars
LOPPER BYPASS METAL 28""
- Zoro #: G8671051
- Mfr #: 391461-1006
Hover or click to zoom Tap to zoom
$22.20
Subtotal: $22.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FISKARS 3946311001 Pole Saw and Pruner, 114 in Dia Cutting Capacity, Steel Blade, 7 to 16 ft L Extension 394731-1002
- FISKARS Hand Pruner Pwrlvr 3.5" 395073-1001
- FISKARS BYPASS LOPPR PWRGEAR 32"" 394801-1005
- FISKARS Fiskars 12 Telescoping Pruning Stik 92406935K
- FISKARS 9214 Shear Ease Grass Shears, 92146964J 92146964J
- FISKARS Fiskars Multipurpose Garden Snips 399220-1001
- FISKARS Fiskars Tree Pruning Stik 92346935K
- FISKARS FiskarsTraditional Bypass Pruner 391091-1008
- FISKARS Bypass Lopper24in 379640-1002
- CORONA Folding Saw, Steel, 10" Blade L, Red Handle RS16150
- FISKARS BRANDS PWRGear 18 By Lopper 394751-1002
- Fiskars Lawn & Garden Tools