Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Machete, 15 in., Curved

  • Zoro #: G2095759
  • Mfr #: 385091
Fiskars Machete, 15 in., Curved 385091
Fiskars Machete, 15 in., Curved 385091
Fiskars Machete, 15 in., Curved 385091
Fiskars Machete, 15 in., Curved 385091
$33.26
  • Handle Material: Fiber Composite
  • Item: Machete
  • Type: Clearing Tool
See full product details
Orders over $75 ship free.

Fiskars #385091 Specifications

  • Zoro #: G2095759
  • Mfr #: 385091
Handle Material: Fiber Composite Item: Machete
Type: Clearing Tool Head Material: Steel
Cutting Edge: 15 in Head Weight: 1 2/5 lb
Face: Curved Includes: Nylon Sheath
Handle: Straight Handle Length: 11 in
Overall Length: 26 in Features: Clearing Large/Dense Areas
Handle Design: Fiber Composite Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Machete, Clearing Tool, Cutting Edge 15 in, Head Material Steel, Head Weight 1 2/5 lb, Overall Length 26 in, Handle Straight, Handle Material Fiber Composite, Handle Length 11 in, Curved Face, Clearing Large/Dense Areas, Includes Nylon Sheath

Reviews of Fiskars #385091