KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rain Barrel, 58 gal, Spiced Granite

FISKARS| Zoro #: G1289845| Mfr #: 59986985

$188.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 26-1/2"
Features: Snap Top, and Threaded Spigot
Capacity: 58 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1289845 Mfr #: 59986985
Width: 26-1/2"Features: Snap Top, and Threaded Spigot
Capacity: 58 gal.Includes: 3x4" Diverter with (2) 2x3" Couplings, 36" Connector Hose, Threaded Spigot
Item: Rain BarrelLength: 23-5/16"
Color: Spiced GraniteHeight: 40"
Material: ResinCountry of Origin (subject to change): United States

Description

Rain Barrel, Capacity 58 gal., Color Spiced Granite, Material Resin, Height 40 In., Length 23-5/16 In., Width 26-1/2 In., Includes 3x4 In. Diverter with (2) 2x3 In. Couplings, 36 In. Connector Hose, Threaded Spigot, Features Snap Top, and Threaded Spigot

Reviews