Rotary Straight Utility Blade, 45mm W

FISKARS| Zoro #: G0643641| Mfr #: 195310-1003

$6.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.012"
Item: Rotary Cutter Blade
For Use With Grainger Item Number: 5LM52, 1DHD5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0643641 Mfr #: 195310-1003
Thickness: 0.012"Item: Rotary Cutter Blade
For Use With Grainger Item Number: 5LM52, 1DHD5Blade Dia.: 45mm
For Use With Mfr. Model Number: 9521Material: Stainless Steel
Blade Dispenser Included: NoCountry of Origin (subject to change): Viet Nam

Description

Rotary Blade, 45mm, For Use With 5LM52 Rotary Cutter

Reviews