BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rotary Straight Utility Blade, 60mm W

FISKARS| Zoro #: G1682572| Mfr #: 12-9373

$7.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Blade Dispenser Included: NoThickness: 0.012"For Use With Mfr. Model Number: 197940-1001
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682572 Mfr #: 12-9373
Blade Dispenser Included: NoThickness: 0.012"
For Use With Mfr. Model Number: 197940-1001Item: Rotary Cutter Blade
Blade Dia.: 60mmMaterial: Stainless Steel
For Use With Grainger Item Number: 4RNT7Country of Origin (subject to change): Viet Nam

Description

Rotary Cutter Blade, 60mm, Stainless Steel, For Use With No. 4RNT7 Rotary Cutter, Package Quantity 1

Reviews