customer-service Help
Fiskars

Scissors, 8 In L, Gray/White, Ambidextrous

Fiskars Scissors, 8 In L, Gray/White, Ambidextrous 01-004761J
Tap to zoom
Hover or click to zoom
$5.03
  • Overall Length: 8 in
  • Blade Material: Steel
  • Handle Style: Offset
See full product details
Orders over $75 ship free.

Total: $5.03

Fiskars #01-004761J Specifications

  • Overall Length: 8 in
  • Blade Material: Steel
  • Handle Style: Offset
  • Handle Material: Plastic
  • Tip Shape: Pointed
  • Cutting Edge: Knife
  • Item: Scissors
  • Features: Soft Grip
  • Left/Right Hand: Ambidextrous
  • Primary Application: Multipurpose
  • Adjustable: No
  • Handle Design: Ring and Enlarged Bow
  • Length of Cut: 4 in
  • Application: Multipurpose
  • Handle Color: Gray
  • Cutting Edge Type: Straight
  • Material Application: Multipurpose
  • Includes Wire Stripping Notch: No
  • Hand Orientation: Right-Hand
  • Spring Assist Handle: No
  • Insulated: No
  • Non-Sparking: Yes
  • Pivot Type: Screw
  • Country of Origin (subject to change): China

Description

Warning: You must be 18 years of age or older to purchase a knife.Take a look at the features for Fiskars Scissors. Overall Length: 8", Application: Ideal for Paper, Cardboard, Light Line, Fabric and Other Materials, Primary Application: Multipurpose.

Reviews of Fiskars #01-004761J