Shop Alternate Products
This Product is Discontinued
Fiskars
Shears, 9 in., SS, Cooking (Discontinued)
Mfr # 510041-1001
Zoro # G1855150
This Product is Discontinued
Key Features
- Overall Length 8 in
- Blade Material Stainless Steel
- Handle Style Ergonomic
- Handle Material Plastic
- Tip Shape Pointed