KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fix-A-Jamb Door Repair and Reinforcement

FIX-A-JAMB| Zoro #: G2448284| Mfr #: FAJ-EXT-20000

$33.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Jamb Shield Thickness (In.): 1/16
Item: Door Jamb Repair Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448284 Mfr #: FAJ-EXT-20000
Package Quantity: 1Jamb Shield Thickness (In.): 1/16
Item: Door Jamb Repair KitDoor Thickness (In.): 1-3/4
Includes: 1 Jamb ShieldFor Use With: Single Entry Exterior Doors
Jamb Shield Width (In.): 2Material: steel
Type: Fix-A-Jamb Exterior IIKnob to Deadbolt On Center Spacing (In.): 4.5 to 21.5
Color: WhiteJamb Shield Length (In.): 40
Country of Origin (subject to change): United States

Description

Door Jamb Repair Kit, Fix-A-Jamb Exterior II, Steel Material, Color White, Door Thickness (In.) 1-3/4, Jamb Shield Thickness (In.) 1/16, Jamb Shield Length (In.) 40, Jamb Shield Width (In.) 2, Knob to Deadbolt On Center Spacing (In.) 4.5 to 21.5, Includes 1 Jamb Shield, For Use With Single Entry Exterior Doors

Reviews