KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fix-A-Jamb Door Repair and Reinforcement

FIX-A-JAMB| Zoro #: G0994716| Mfr #: FAJ-INT-20000

$30.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 1 Jamb Shield
Item: Door Jamb Repair Kit
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0994716 Mfr #: FAJ-INT-20000
Includes: 1 Jamb ShieldItem: Door Jamb Repair Kit
Material: steelPackage Quantity: 1
Jamb Shield Length (In.): 24For Use With: Interior Doors
Jamb Shield Width (In.): 1 3/8Jamb Shield Thickness (In.): 1/16
Door Thickness (In.): 1-3/8Type: Fix-A-Jamb Interior II
Color: whiteCountry of Origin (subject to change): United States

Description

Door Jamb Repair Kit, Fix-A-Jamb Interior II, Steel Material, Color White, Door Thickness (In.) 1-3/8, Jamb Shield Thickness (In.) 1/16, Jamb Shield Length (In.) 24, Jamb Shield Width (In.) 1 3/8, Includes 1 Jamb Shield, For Use With Interior Doors

Reviews