Flambeau
Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W
Mfr # T4008
Zoro # G4629554
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 11 in x 1 3/4 in
- Compartment HxWxD (4) 1 11/16 in x 6 1/4 in
- Number of Adjustable Dividers 12
- Material Plastic
- Latch Type Double
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 35 compartments, Plastic, 1 15/16 in H x 8-3/16 in W T5007AT
- FLAMBEAU Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W T5008
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W 6703TW
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 13/16 in H x 8-1/2 in W 6674KC
- FLAMBEAU Adjustable Compartment Box with 3 to 9 compartments, Plastic, 1 1/2 in H x 3-3/8 in W T300
- FLAMBEAU Adjustable Compartment Box with 7 to 16 compartments, Plastic, 3 1/4 in H x 8-7/8 in W T7004
- PLANO Storage Box with 1 compartments, Plastic, 5 in H x 14 in W 1470-00
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W 229-95-08-IND
- PLANO Adjustable Compartment Box with 6 to 12 compartments, Plastic, 1 3/8 in H x 4-1/4 in W 3455-00
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W T2003
- DURHAM MFG Large, 16 opening, compartment box for small parts storage, Individual 113-95-RSC-IND
- Flambeau Compartment Boxes