Flambeau

4 to 40 Adjustable Compartment Box, 14"L x 15"W

Flambeau 4 to 40 Adjustable Compartment Box,  14"L x 15"W T9101
Hover or click to zoom Tap to zoom
  • Item: Adjustable Compartment Box
  • Overall Width: 15"
  • Overall Length: 14"
  • Overall Depth: 2"
  • Number of Compartments: 4 to 40
  • Number of Removable Dividers: 20
  • Material: Plastic
  • Color: Clear
See full product details
$16.92

Subtotal: $16.92

Flambeau #T9101 Specifications

  • Item: Adjustable Compartment Box
  • Overall Width: 15"
  • Overall Length: 14"
  • Overall Depth: 2"
  • Number of Compartments: 4 to 40
  • Number of Removable Dividers: 20
  • Material: Plastic
  • Color: Clear
  • Removable Dividers: Yes
  • Outside Length: 14 in
  • Outside Height: 2 in
  • Outside Width: 15 in
  • Includes: (2) Positive Locking Latches, and 20 Removable Dividers, Recessed Handle
  • Features: Used in Industries as a Kit for Replacement Parts or as a Salespersons Sidekick
  • Latch Type: Mechanical
  • Compartment Box Item: Compartment Box
  • Compartment Length: 13 1/8 in
  • Latch Color: Black
  • ESD Conductive: No
  • Compartment Width: 13 1/8 in
  • Compartment Height: 1 3/4 in
  • Shape: Rectangle
  • Electrostatic Discharge: No
  • Number of Adjustable Dividers: 20
  • Overall WxDxH: 15 in x 2 in
  • Overall LxWxH: 14 in x 15 in x 2 in
  • Resistant To: Dent, Scratch
  • Number of Fixed Dividers: 4
  • Includes Handle: Yes
  • Compartment WxD: 14.0 x 15.0 x 2.0
  • Maximum Number of Compartments: 8
  • Country of Origin (subject to change): United States

Description

Adjustable Compartment Box, Closure Type Mechanical, Color Clear, Compartment WxD 14.0 x 15.0 x 2.0, Electrostatic Discharge No, Material Plastic, Maximum Number of Compartments 8, Number of Adjustable Dividers 20, Overall Height 2 in, Overall Length 14 in, Overall Width 15 in, Number of Fixed Dividers 4, Compartment Depth 1 3/4 in, Compartment Width 13 1/8 in, Includes Handle Yes, Inside Height 1 3/4 in, Inside Length 13 1/8 in, Inside Width 13 1/8 in, Resistant To Dent, Scratch

Reviews of Flambeau #T9101

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.