HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Adjustable Compartment Box, 4-5/8" W x 3-3/8" L x 1-1/4" H

FLAMBEAU| Zoro #: G0640525| Mfr #: 1002

$1.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ESD Conductive: No
Number of Removable Dividers: 2
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0640525 Mfr #: 1002
ESD Conductive: NoNumber of Removable Dividers: 2
Material: polypropyleneOutside Length: 3-3/8"
Outside Width: 4-5/8"Compartment Width: 4-5/16"
Includes: (1) Positive Locking Latch, Detachable Lid, and 2 Removable Zerust DividersOutside Height: 1-1/4"
Number of Compartments: 4 to 6Color: Translucent
Compartment Depth: 2-5/8"Latch Type: Single
Compartment Box Item: Compartment BoxItem: Adjustable Compartment Box
Removable Dividers: YesLatch Color: Clear
Compartment Height: 1-1/8"Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 4 to 6, Number of Removable Dividers 2, Outside Height 1-1/4 In., Outside Length 3-3/8 In., Outside Width 4-5/8 In., Compartment Height 1-1/8 In., Compartment Width 4-5/16 In., Compartment Length 2-5/8 In., Material Polypropylene, Color Translucent, Latch Type Single, Latch Color Clear, Includes (1) Positive Locking Latch, Detachable Lid, and 2 Removable Zerust Dividers, ESD Conductive No, Removable Dividers Yes

Reviews