SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Adjustable Compartment Box, 9-1/8" W x 5" L x 1-1/4" H

FLAMBEAU| Zoro #: G1746053| Mfr #: 3003

$3.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TranslucentLatch Type: DoubleMaterial: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746053 Mfr #: 3003
Color: TranslucentLatch Type: Double
Material: polypropyleneCompartment Box Item: Compartment Box
Compartment Height: 1-1/4"Includes: (2) Positive Locking Latches, Detachable Lid, and 15 Removable Zerust Dividers
Outside Length: 9-3/4"Compartment Width: 1-1/2"
Outside Height: 1-1/2"ESD Conductive: No
Item: Adjustable Compartment BoxLatch Color: Blue
Outside Width: 5"Removable Dividers: Yes
Number of Compartments: 3 to 18Compartment Depth: 1-3/16"
Number of Removable Dividers: 15Country of Origin (subject to change): United States

Description

Compartment Box, Number of Compartments 3 to 18, Number of Removable Dividers 15, Outside Height 1-1/2 In., Outside Length 9-3/4 In., Outside Width 5 In., Compartment Height 1-1/4 In., Compartment Width 1-1/2 In., Compartment Length 1-3/8 In., Material Polypropylene, Color Translucent, Latch Type Double, Latch Color Blue, Includes (2) Positive Locking Latches, Detachable Lid, and 15 Removable Zerust Dividers, ESD Conductive No, Removable Dividers Yes

Reviews